Shop BESTORQ

Timing Belt Model 251L1744 251 in Effective length and 1744 in Top Width

  • Mfr # 251L1744

  • Zoro # G307409909


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Weight
5.16
Inside Length
25.1 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251L1744
Zoro #
G307409909
UPC #
-
Country of Origin
China

Dimensions

Inside Length
25.1 in
Pitch Length
25.1 in
Belt Trade Size
L
Top Width
17.44 in

Details

Standards
RMA
Weight
5.16
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Industry Number
251L1744
Tooth Location
One Side
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
66
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.