Shop BESTORQ

Timing Belt Model 251L312 251 in Effective length and 312 in Top Width

  • Mfr # 251L312

  • Zoro # G107409727


product price:  $78.99
/ea

Key Features

Gearbelt Type
Timing Belt
Weight
0.93
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251L312
Zoro #
G107409727
UPC #
-
Country of Origin
China

Dimensions

Inside Length
25.1 in
Top Width
3.12 in
Pitch Length
25.1 in
Belt Trade Size
L

Details

Gearbelt Type
Timing Belt
Weight
0.93
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
251L312
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.375 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
66

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.