
Shop BESTORQ
See all product information
Timing Belt Model 256XL456 256 in Effective length and 456 in Top Width
Mfr # 256XL456
Zoro # G707408458
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Inside Length
25.6 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
256XL456
Zoro #
G707408458
UPC #
-
Country of Origin
China
Dimensions
Inside Length
25.6 in
Pitch Length
25.6 in
Top Width
4.56 in
Belt Trade Size
XL
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.43
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Industry Number
256XL456
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.2 in
Number of Teeth
128
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.