Shop BESTORQ

Timing Belt Model 264-3M-150 - 10.39 in Outside Length - 5.91 in Top Width

  • Mfr # 264-3M-150

  • Zoro # G203627674


product price:  $55.39
/ea

Key Features

Top Width
150 mm
Height
0.09 in
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264-3M-150
Zoro #
G203627674
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
264 mm

Details

Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.3 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Industry Number
264-3M-150
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
88

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 10.39inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.