Shop BESTORQ

Timing Belt Model 274XL031 274 in Effective length and 031 in Top Width

  • Mfr # 274XL031

  • Zoro # G007412483


product price:  $10.95
/ea

Key Features

Banded Belt
No
Weight
0.04
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
27.4 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274XL031
Zoro #
G007412483
UPC #
-
Country of Origin
China

Dimensions

Inside Length
27.4 in
Top Width
0.31 in
Belt Trade Size
XL
Pitch Length
27.4 in

Details

Banded Belt
No
Weight
0.04
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Pitch
0.2 in
Belt Coating
Nylon
Industry Number
274XL031
Number of Teeth
137
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.