Shop BESTORQ
See all product information
Timing Belt Model 286XL556 286 in Effective length and 556 in Top Width
Mfr # 286XL556
Zoro # G707412745
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Weight
0.58
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
286XL556
Zoro #
G707412745
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28.6 in
Top Width
5.56 in
Pitch Length
28.6 in
Belt Trade Size
XL
Details
Gearbelt Type
Timing Belt
Weight
0.58
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
143
Tooth Shape
Trapezoidal
Pitch
0.2 in
Industry Number
286XL556
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.