Shop BESTORQ
See all product information
Timing Belt Model 288XL1619 288 in Effective length and 1619 in Top Width
Mfr # 288XL1619
Zoro # G507413577
product price:Â $387.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.7
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
288XL1619
Zoro #
G507413577
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28.8 in
Top Width
16.19 in
Belt Trade Size
XL
Pitch Length
28.8 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.7
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
288XL1619
Reinforcing Cord Material
Fiberglass
Number of Teeth
144
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.