Shop BESTORQ

Timing Belt Model 295-5M-650 - 11.61 in Outside Length - 25.59 in Top Width

  • Mfr # 295-5M-650

  • Zoro # G903628315


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Top Width
650 mm
Height
0.11 in
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
295-5M-650
Zoro #
G903628315
UPC #
-
Country of Origin
China

Dimensions

Top Width
650 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
295 mm

Details

Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
3 lbs.
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
295-5M-650
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
59
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
5 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 25.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 11.61inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.