Shop BESTORQ

Timing Belt Model 300-3M-150 - 11.81 in Outside Length - 5.91 in Top Width

  • Mfr # 300-3M-150

  • Zoro # G503628067


product price:  $58.39
/ea

Key Features

Top Width
150 mm
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.4 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300-3M-150
Zoro #
G503628067
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.09 in
Pitch Length
300 mm
Belt Trade Size
3M

Details

Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.4 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Industry Number
300-3M-150
Number of Teeth
100
Tooth Location
One Side
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 11.81inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.