Shop BESTORQ

Timing Belt Model 302MXL481 302 in Effective length and 481 in Top Width

  • Mfr # 302MXL481

  • Zoro # G007406826


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Height
0.044 in
Inside Length
30.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
302MXL481
Zoro #
G007406826
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
30.2 in
Belt Trade Size
MXL
Pitch Length
30.2 in
Top Width
4.81 in

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.51
Banded Belt
No
Color
BLACK
Number of Teeth
377
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.08 in
Industry Number
302MXL481
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.