Shop BESTORQ

Timing Belt Model 322XL337 322 in Effective length and 337 in Top Width

  • Mfr # 322XL337

  • Zoro # G407408901


product price:  $88.45
/ea

Key Features

Standards
RMA
Weight
0.4
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
322XL337
Zoro #
G407408901
UPC #
-
Country of Origin
China

Dimensions

Inside Length
32.2 in
Pitch Length
32.2 in
Top Width
3.37 in
Belt Trade Size
XL

Details

Standards
RMA
Weight
0.4
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Pitch
0.2 in
Industry Number
322XL337
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
161
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.