
Shop BESTORQ
See all product information
Timing Belt Model 326MXL1594 326 in Effective length and 1594 in Top Width
Mfr # 326MXL1594
Zoro # G207414270
product price:Â $445.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
1.82
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
326MXL1594
Zoro #
G207414270
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
32.6 in
Top Width
15.94 in
Belt Trade Size
MXL
Pitch Length
32.6 in
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
1.82
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Pitch
0.08 in
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
407
Reinforcing Cord Material
Fiberglass
Industry Number
326MXL1594
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.