Shop BESTORQ
See all product information
Create Account
Timing Belt Model 326XL1362 326 in Effective length and 1362 in Top Width
Mfr # 326XL1362
Zoro # G707415784
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Inside Length
32.6 in
Storage Temp.
40F-100F
Weight
1.6
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
326XL1362
Zoro #
G707415784
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32.6 in
Belt Trade Size
XL
Pitch Length
32.6 in
Top Width
13.62 in
Details
Storage Temp.
40F-100F
Weight
1.6
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
163
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
326XL1362
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.