Shop BESTORQ

Timing Belt Model 326XL1669 326 in Effective length and 1669 in Top Width

  • Mfr # 326XL1669

  • Zoro # G907403994


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
1.96
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
326XL1669
Zoro #
G907403994
UPC #
-
Country of Origin
China

Dimensions

Inside Length
32.6 in
Top Width
16.69 in
Pitch Length
32.6 in
Belt Trade Size
XL

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
1.96
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Location
One Side
Industry Number
326XL1669
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
163
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.