Shop BESTORQ
See all product information
Timing Belt Model 326XL225 326 in Effective length and 225 in Top Width
Mfr # 326XL225
Zoro # G307404539
product price:Â $62.39
/eaKey Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
32.6 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
326XL225
Zoro #
G307404539
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32.6 in
Top Width
2.25 in
Pitch Length
32.6 in
Belt Trade Size
XL
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.27
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
163
Tooth Shape
Trapezoidal
Industry Number
326XL225
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.