Shop BESTORQ
See all product information
Timing Belt Model 326XL256 326 in Effective length and 256 in Top Width
Mfr # 326XL256
Zoro # G907404540
product price:Â $70.49
/eaKey Features
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Inside Length
32.6 in
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
326XL256
Zoro #
G907404540
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32.6 in
Pitch Length
32.6 in
Top Width
2.56 in
Belt Trade Size
XL
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Weight
0.31
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
163
Pitch
0.2 in
Industry Number
326XL256
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.