Shop BESTORQ

Timing Belt Model 625H1594 625 in Effective length and 1594 in Top Width

  • Mfr # 625H1594

  • Zoro # G707431258


product price:  $639.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
27.32
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
625H1594
Zoro #
G707431258
UPC #
-
Country of Origin
China

Dimensions

Inside Length
62.5 in
Top Width
15.94 in
Belt Trade Size
H
Pitch Length
62.5 in

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
27.32
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Industry Number
625H1594
Number of Teeth
125

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.