
Timing Belt Model 327-3M-25 - 12.87 in Outside Length - 0.98 in Top Width
Mfr # 327-3M-25
Zoro # G503628845
product price:Â $16.39
/eaKey Features
Top Width
25 mm
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
327-3M-25
Zoro #
G503628845
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.09 in
Pitch Length
327 mm
Belt Trade Size
3M
Details
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
0 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Pitch
3 mm
Number of Teeth
109
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
327-3M-25
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.98 inches Material: Rubber Number of Ribs: 1 Pitch Length: 12.87inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.