Shop BESTORQ
See all product information
Timing Belt Model 3304-14M-25 - 130.08 in Outside Length - 0.98 in Top Width
Mfr # 3304-14M-25
Zoro # G603630922
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Top Width
25 mm
Application
Heavy Duty General Application
Weight
1.5 lbs.
Number of Ribs
1
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3304-14M-25
Zoro #
G603630922
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
3304 mm
Details
Application
Heavy Duty General Application
Weight
1.5 lbs.
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
3304-14M-25
Pitch
14 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
236
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.98 inches Material: Rubber Number of Ribs: 1 Pitch Length: 130.08inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.