Shop BESTORQ
See all product information
Timing Belt Model 334L281 334 in Effective length and 281 in Top Width
Mfr # 334L281
Zoro # G607406646
product price:Â $87.39
/eaKey Features
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Inside Length
33.4 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
334L281
Zoro #
G607406646
UPC #
-
Country of Origin
China
Dimensions
Inside Length
33.4 in
Top Width
2.81 in
Pitch Length
33.4 in
Belt Trade Size
L
Details
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
1.09
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
89
Pitch
0.375 in
Item
Timing Belt
Industry Number
334L281
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.