Shop BESTORQ
See all product information
Timing Belt Model 3400-20M-200 - 133.86 in Outside Length - 7.87 in Top Width
Mfr # 3400-20M-200
Zoro # G703629635
product price:Â $1,650.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Height
0.51 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3400-20M-200
Zoro #
G703629635
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.51 in
Belt Trade Size
20M
Pitch Length
3400 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
33.2 lbs.
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
3400-20M-200
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
170
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
20 mm
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 133.86inches Depth: 0.51 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.