Shop BESTORQ
See all product information
Timing Belt Model 345L625 345 in Effective length and 625 in Top Width
Mfr # 345L625
Zoro # G807426765
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Inside Length
34.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
2.51
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
345L625
Zoro #
G807426765
UPC #
-
Country of Origin
China
Dimensions
Inside Length
34.5 in
Pitch Length
34.5 in
Top Width
6.25 in
Belt Trade Size
L
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
2.51
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.375 in
Item
Timing Belt
Industry Number
345L625
Number of Teeth
92
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.