Shop BESTORQ

Timing Belt Model 352XL1012 352 in Effective length and 1012 in Top Width

  • Mfr # 352XL1012

  • Zoro # G107423303


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Weight
1.29
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
35.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
352XL1012
Zoro #
G107423303
UPC #
-
Country of Origin
China

Dimensions

Inside Length
35.2 in
Pitch Length
35.2 in
Belt Trade Size
XL
Top Width
10.12 in

Details

Weight
1.29
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Industry Number
352XL1012
Number of Teeth
176
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.