
Timing Belt Model 362MXL187 362 in Effective length and 187 in Top Width
Mfr # 362MXL187
Zoro # G407416616
product price:Â $58.15
/eaKey Features
Weight
0.24
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
362MXL187
Zoro #
G407416616
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
36.2 in
Top Width
1.87 in
Belt Trade Size
MXL
Pitch Length
36.2 in
Details
Weight
0.24
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
362MXL187
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
452
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.