Shop BESTORQ

Timing Belt Model 375L875 - 37.5 in Outside Length - 8.75 in Top Width

  • Mfr # 375L875

  • Zoro # G503626957


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Top Width
8.75 in
Gearbelt Type
Timing Belt
Weight
8.9 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375L875
Zoro #
G503626957
UPC #
-
Country of Origin
China

Dimensions

Top Width
8.75 in
Height
0.14 in
Belt Trade Size
L
Pitch Length
37.5 in

Details

Gearbelt Type
Timing Belt
Weight
8.9 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
100
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
3/8 in
Maximum Operating Temperature
160 Degrees F
Industry Number
375L875
Item
Timing Belt
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 37.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.