Timing Belt Model 403MXL1594 403 in Effective length and 1594 in Top Width

  • Mfr # 403MXL1594

  • Zoro # G407418948


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
40.3 in
Number of Teeth - Timing Belts
503
Pitch - Timing Belts
0.08
Width - Timing Belts
15.94 in
Industry Number - Timing Belts
403MXL1594
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403MXL1594
Zoro #
G407418948
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
40.3 in
Width - Timing Belts
15.94 in
Inside Length
40.3 in
Height
0.044 in

Details

Number of Teeth - Timing Belts
503
Pitch - Timing Belts
0.08
Industry Number - Timing Belts
403MXL1594
Gearbelt Type
Timing Belt
Weight
2.25
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
For Use With
Heavy Duty General Application
Material
Rubber
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.