
Timing Belt Model 403MXL750 403 in Effective length and 75 in Top Width
Mfr # 403MXL750
Zoro # G607419165
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
1.06
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
403MXL750
Zoro #
G607419165
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
40.3 in
Pitch Length
40.3 in
Top Width
7.5 in
Belt Trade Size
MXL
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
1.06
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
503
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
403MXL750
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.