Shop BESTORQ

Timing Belt Model 414XL1694 414 in Effective length and 1694 in Top Width

  • Mfr # 414XL1694

  • Zoro # G907420533


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Weight
2.53
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
414XL1694
Zoro #
G907420533
UPC #
-
Country of Origin
China

Dimensions

Inside Length
41.4 in
Pitch Length
41.4 in
Belt Trade Size
XL
Top Width
16.94 in

Details

Gearbelt Type
Timing Belt
Weight
2.53
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
207
Belt Coating
Nylon
Industry Number
414XL1694
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.