Timing Belt Model 4200-20M-125 - 165.35 in Outside Length - 4.92 in Top Width

  • Mfr # 4200-20M-125

  • Zoro # G803634355


product price:  $1,240.99
/ea
Free Shipping & Returns

Key Features

Top Width
125 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
24.6 lbs.
Standards
RMA
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4200-20M-125
Zoro #
G803634355
UPC #
-
Country of Origin
China

Dimensions

Top Width
125 mm
Height
0.51 in
Pitch Length
4200 mm
Belt Trade Size
20M

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
24.6 lbs.
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
210
Industry Number
4200-20M-125
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Pitch
20 mm
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 165.35inches Depth: 0.51 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.