Shop BESTORQ
See all product information
Create Account
Timing Belt Model 440H670 - 44 in Outside Length - 6.7 in Top Width
Mfr # 440H670
Zoro # G503629187
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Top Width
6.7 in
Height
0.17 in
Weight
1.7 lbs.
Standards
RMA
Application
Heavy Duty General Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
440H670
Zoro #
G503629187
UPC #
-
Country of Origin
China
Dimensions
Top Width
6.7 in
Height
0.17 in
Pitch Length
44 in
Belt Trade Size
H
Details
Weight
1.7 lbs.
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
88
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
440H670
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
1/2 in
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.7 inches Material: Rubber Number of Ribs: 1 Pitch Length: 44 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.