Shop BESTORQ
See all product information
Create Account
Timing Belt Model 446L187 446 in Effective length and 187 in Top Width
Mfr # 446L187
Zoro # G707427312
product price:Â $74.95
/eaKey Features
Gearbelt Type
Timing Belt
Weight
0.98
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
44.6 in
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
446L187
Zoro #
G707427312
UPC #
-
Country of Origin
China
Dimensions
Inside Length
44.6 in
Top Width
1.87 in
Pitch Length
44.6 in
Belt Trade Size
L
Details
Gearbelt Type
Timing Belt
Weight
0.98
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
446L187
Number of Teeth
118
Item
Timing Belt
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.