Shop BESTORQ

Timing Belt Model 453L369 453 in Effective length and 369 in Top Width

  • Mfr # 453L369

  • Zoro # G607423346


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Storage Temp.
40F-100F
Inside Length
45.3 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
453L369
Zoro #
G607423346
UPC #
-
Country of Origin
China

Dimensions

Inside Length
45.3 in
Pitch Length
45.3 in
Belt Trade Size
L
Top Width
3.69 in

Details

Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
1.94
Banded Belt
No
Color
BLACK
Pitch
0.375 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
453L369
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
120

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.