
Shop BESTORQ
See all product information
Timing Belt Model 456MXL044 456 in Effective length and 044 in Top Width
Mfr # 456MXL044
Zoro # G507425587
product price:Â $20.15
/eaKey Features
Weight
0.08
Inside Length
45.6 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
456MXL044
Zoro #
G507425587
UPC #
-
Country of Origin
China
Dimensions
Inside Length
45.6 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
0.44 in
Pitch Length
45.6 in
Details
Weight
0.08
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Pitch
0.08 in
Industry Number
456MXL044
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
570
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.