Shop BESTORQ

Timing Belt Model 460H700 46 in Effective length and 7 in Top Width

  • Mfr # 460H700

  • Zoro # G007417716


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Inside Length
46 in
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
8.76
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460H700
Zoro #
G007417716
UPC #
-
Country of Origin
China

Dimensions

Inside Length
46 in
Pitch Length
46 in
Belt Trade Size
H
Top Width
7 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Weight
8.76
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.5 in
Industry Number
460H700
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
92
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.