Shop BESTORQ

Timing Belt Model 480L256 48 in Effective length and 256 in Top Width

  • Mfr # 480L256

  • Zoro # G707423444


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Weight
1.43
Banded Belt
No
Standards
RMA
Inside Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480L256
Zoro #
G707423444
UPC #
-
Country of Origin
China

Dimensions

Inside Length
48 in
Pitch Length
48 in
Top Width
2.56 in
Belt Trade Size
L

Details

Storage Temp.
40F-100F
Weight
1.43
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
480L256
Number of Teeth
128
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.