Shop BESTORQ
See all product information
Timing Belt Model 4956-14M-150 - 195.12 in Outside Length - 5.91 in Top Width
Mfr # 4956-14M-150
Zoro # G903634996
product price:Â $1,050.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
2.1 lbs.
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4956-14M-150
Zoro #
G903634996
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.39 in
Pitch Length
4956 mm
Belt Trade Size
14M
Details
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
2.1 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Number of Teeth
354
Belt Coating
Nylon
Item
Timing Belt
Industry Number
4956-14M-150
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 195.12inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.