Shop BESTORQ

Timing Belt Model 485H181 485 in Effective length and 181 in Top Width

  • Mfr # 485H181

  • Zoro # G107417333


product price:  $75.49
/ea

Key Features

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
2.39
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485H181
Zoro #
G107417333
UPC #
-
Country of Origin
China

Dimensions

Inside Length
48.5 in
Belt Trade Size
H
Top Width
1.81 in
Pitch Length
48.5 in

Details

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
2.39
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
97
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
485H181

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.