
Shop BESTORQ
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 492XL1644 492 in Effective length and 1644 in Top Width
Mfr # 492XL1644
Zoro # G407423010
product price:Â $522.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
49.2 in
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
492XL1644
Zoro #
G407423010
UPC #
-
Country of Origin
China
Dimensions
Inside Length
49.2 in
Pitch Length
49.2 in
Top Width
16.44 in
Belt Trade Size
XL
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
2.95
Color
BLACK
Number of Teeth
246
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Industry Number
492XL1644
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.