Shop BESTORQ
See all product information
Timing Belt Model 510H1569 51 in Effective length and 1569 in Top Width
Mfr # 510H1569
Zoro # G707417238
product price:Â $620.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
21.77
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
510H1569
Zoro #
G707417238
UPC #
-
Country of Origin
China
Dimensions
Inside Length
51 in
Pitch Length
51 in
Top Width
15.69 in
Belt Trade Size
H
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
21.77
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
510H1569
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
102
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.