
Shop BESTORQ
See all product information
Timing Belt Model 515H144 515 in Effective length and 144 in Top Width
Mfr # 515H144
Zoro # G307424544
product price:Â $62.25
/eaKey Features
Inside Length
51.5 in
Weight
2.02
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
515H144
Zoro #
G307424544
UPC #
-
Country of Origin
China
Dimensions
Inside Length
51.5 in
Top Width
1.44 in
Pitch Length
51.5 in
Belt Trade Size
H
Details
Weight
2.02
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
103
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Industry Number
515H144
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.