Timing Belt Model 515H875 - 51.5 in Outside Length - 8.75 in Top Width

  • Mfr # 515H875

  • Zoro # G803636427


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Top Width
8.75 in
Weight
2.6 lbs.
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Height
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
515H875
Zoro #
G803636427
UPC #
-
Country of Origin
China

Dimensions

Top Width
8.75 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
51.5 in

Details

Weight
2.6 lbs.
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
515H875
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
103

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 51.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.