Shop BESTORQ

Timing Belt Model 518MXL256 518 in Effective length and 256 in Top Width

  • Mfr # 518MXL256

  • Zoro # G307427354


product price:  $97.89
/ea

Key Features

Weight
0.47
Height
0.044 in
Standards
RMA
Inside Length
51.8 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
518MXL256
Zoro #
G307427354
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
51.8 in
Pitch Length
51.8 in
Belt Trade Size
MXL
Top Width
2.56 in

Details

Weight
0.47
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Pitch
0.08 in
Tooth Shape
Trapezoidal
Industry Number
518MXL256
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
647
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.