Shop BESTORQ
See all product information
Timing Belt Model 525H131 525 in Effective length and 131 in Top Width
Mfr # 525H131
Zoro # G207420639
product price:Â $59.59
/eaKey Features
Weight
1.88
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
525H131
Zoro #
G207420639
UPC #
-
Country of Origin
China
Dimensions
Inside Length
52.5 in
Top Width
1.31 in
Pitch Length
52.5 in
Belt Trade Size
H
Details
Weight
1.88
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
525H131
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
105
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.