Shop BESTORQ

Timing Belt Model 525H675 525 in Effective length and 675 in Top Width

  • Mfr # 525H675

  • Zoro # G107421705


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Inside Length
52.5 in
Weight
9.64
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
525H675
Zoro #
G107421705
UPC #
-
Country of Origin
China

Dimensions

Inside Length
52.5 in
Belt Trade Size
H
Top Width
6.75 in
Pitch Length
52.5 in

Details

Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Weight
9.64
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
105
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
525H675
Item
Timing Belt
Tooth Location
One Side
Pitch
0.5 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.