Shop BESTORQ
See all product information
Timing Belt Model 5320-14M-09 - 209.45 in Outside Length - 0.35 in Top Width
Mfr # 5320-14M-09
Zoro # G203636676
product price:Â $96.69
/eaKey Features
Top Width
9 mm
Height
0.39 in
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5320-14M-09
Zoro #
G203636676
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
5320 mm
Details
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
1.9 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Pitch
14 mm
Belt Coating
Nylon
Number of Teeth
380
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
5320-14M-09
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.35 inches Material: Rubber Number of Ribs: 1 Pitch Length: 209.45inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.