
Shop BESTORQ
See all product information
Timing Belt Model 5320-14M-75 - 209.45 in Outside Length - 2.95 in Top Width
Mfr # 5320-14M-75
Zoro # G403637220
product price:Â $564.99
/ea
Free Shipping & Returns
Key Features
Top Width
75 mm
Temp. Range
-30 F to 160 F
Weight
2.1 lbs.
Application
Heavy Duty General Application
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5320-14M-75
Zoro #
G403637220
UPC #
-
Country of Origin
China
Dimensions
Top Width
75 mm
Height
0.39 in
Pitch Length
5320 mm
Belt Trade Size
14M
Details
Temp. Range
-30 F to 160 F
Weight
2.1 lbs.
Application
Heavy Duty General Application
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
5320-14M-75
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
380
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.95 inches Material: Rubber Number of Ribs: 1 Pitch Length: 209.45inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.