Shop BESTORQ
See all product information
Timing Belt Model 535-5M-100 - 21.06 in Outside Length - 3.94 in Top Width
Mfr # 535-5M-100
Zoro # G503635386
product price:Â $61.45
/eaKey Features
Top Width
100 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
2.4 lbs.
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
535-5M-100
Zoro #
G503635386
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.11 in
Pitch Length
535 mm
Belt Trade Size
5M
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
2.4 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Number of Teeth
107
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
535-5M-100
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.94 inches Material: Rubber Number of Ribs: 1 Pitch Length: 21.06inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.