Shop BESTORQ

Timing Belt Model 535H1412 535 in Effective length and 1412 in Top Width

  • Mfr # 535H1412

  • Zoro # G007420990


product price:  $542.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
53.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
535H1412
Zoro #
G007420990
UPC #
-
Country of Origin
China

Dimensions

Inside Length
53.5 in
Belt Trade Size
H
Top Width
14.12 in
Pitch Length
53.5 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
20.74
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
107
Industry Number
535H1412
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.