Shop BESTORQ
See all product information
Create Account
Timing Belt Model 535H175 535 in Effective length and 175 in Top Width
Mfr # 535H175
Zoro # G307421765
product price:Â $79.49
/eaKey Features
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
53.5 in
Banded Belt
No
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
535H175
Zoro #
G307421765
UPC #
-
Country of Origin
China
Dimensions
Inside Length
53.5 in
Pitch Length
53.5 in
Top Width
1.75 in
Belt Trade Size
H
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
2.58
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
535H175
Reinforcing Cord Material
Fiberglass
Number of Teeth
107
Pitch
0.5 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.