Shop BESTORQ

Timing Belt Model 544MXL137 544 in Effective length and 137 in Top Width

  • Mfr # 544MXL137

  • Zoro # G407419020


product price:  $55.39
/ea

Key Features

Gearbelt Type
Timing Belt
Height
0.044 in
Inside Length
54.4 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
544MXL137
Zoro #
G407419020
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
54.4 in
Belt Trade Size
MXL
Top Width
1.37 in
Pitch Length
54.4 in

Details

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.27
Color
BLACK
Industry Number
544MXL137
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
680

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.